96 mm Center-to-Center Polished Nickel Bella Cabinet Pull

  • Mfr # 818-96NI

  • Zoro # G503801354


product price: $19.24
/ea

Key Features

Finish
Polished Nickel
Material
Zinc
Length
4-3/8"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-96NI
Zoro #
G503801354
UPC #
843512035425
Country of Origin
Thailand

Dimensions

Length
4-3/8"
Width
1/2"

Details

Finish
Polished Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Bella's elegant appearance adds formal sophistication with a French twist. This 4-3/8" overall length Polished Nickel cabinet pull offers flowing, picturesque curves and rounded edges, a perfect soft look for traditional design schemes. Two knob options and three standard pull lengths, available in five classic finishes, round out this Jeffrey Alexander collection. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.