Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Jeffrey Alexander 96 mm Center-to-Center Satin Black Nickel Square Modena Cabinet Pull 910-96SBN

96 mm Center-to-Center Satin Black Nickel Square Modena Cabinet Pull (Discontinued)

  • Mfr # 910-96SBN
  • Zoro # G903798933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-96SBN
Zoro #
G903798933
UPC #
843512006807
Country of Origin
China

Dimensions

Length
4-1/4"
Width
5/8"

Details

Finish
Satin Black Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Modena is undeniably bold and contemporary with its strong lines and emphasized squares. This inventive Jeffrey Alexander 4-1/4" overall length Satin Black Nickel pull is available in three standard pull lengths and an appliance handle. Paring this pull with its coordinating knob, offered in two sizes, in two sizes, in one of three leading-edge finishes, to set off any modern space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.