Zoro Homepage

96 mm Center-to-Center Satin Nickel Ella Cabinet Pull

  • Mfr # 165-96SN

  • Zoro # G903799145


product price: $17.05
/ea

Key Features

Material
Zinc
Length
4-1/2"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-96SN
Zoro #
G903799145
UPC #
843512061776
Country of Origin
China

Dimensions

Length
4-1/2"
Width
9/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With its soft square design and wider chamfer with strap detail, Ella's dazzling personality adds brilliance to any kitchen. This 4-1/2" overall length Satin Nickel Jeffrey Alexander pull is also available in two other standard pull lengths and, an appliance handle. This pull is accented beautifully with its matching faceted knob that resembles an emerald-cut jewel. Available in five luxurious finishes, this collection is the epitome of "jewelry for kitchens." Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.