96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull

  • Mfr # 596SN

  • Zoro # G603800271


product price: $19.30
/ea

Key Features

Material
Steel
Length
5-3/8"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596SN
Zoro #
G603800271
UPC #
843512008962
Country of Origin
China

Dimensions

Length
5-3/8"
Width
9/16"

Details

Finish
Satin Nickel
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 5-3/8" overall length Satin Nickel Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.