Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Satin Nickel Lexa Cabinet Pull

  • Mfr # 259-96SN

  • Zoro # G903799336


product price: $17.14
/ea

Key Features

Finish
Satin Nickel
Material
Zinc
Length
4-3/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-96SN
Zoro #
G903799336
UPC #
843512044984
Country of Origin
China

Dimensions

Length
4-3/16"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With straight lines and a stepped detail, Lexa's demeanor adds depth and definition to any style cabinet, but especially to slab doors. This linear style 4-3/16" overall length Satin Nickel pull is also offered in three additional standard pull lengths. A coordinating cabinet "T" knob rounds out this Jeffrey Alexander collection. Offered in five exciting finishes. This style can lend a modern touch to craftsmen style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.