Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jeffrey Alexander Antique Brushed Satin Brass Pull Escutcheons PE01-ABSB

Antique Brushed Satin Brass Pull Escutcheons (Discontinued)

  • Mfr # PE01-ABSB
  • Zoro # G103799839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE01-ABSB
Zoro #
G103799839
UPC #
843512027543
Country of Origin
China

Dimensions

Length
11/16"
Width
1/2"

Details

Finish
Antique Brushed Satin Brass
Material
Zinc

Description

Pull Escutcheons offer a low profile, easy and revolutionary way to transition from existing 3" center-to-center holes to longer 96 mm center-to-center, or 4-1/4" center-to-center to 128 mm center-to-center. Paired with our most popular cabinet pulls, they virtually disappear once installed. A second pair can also be used on the inside of the cabinet door to cover the back of the original holes. This escutcheon can be paired with Jeffrey Alexander or Elements collections like Lille. Each item is individually wrapped to protect the item from damage. Attachment hardware is not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.