Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jeffrey Alexander Brushed Pewter Pull Escutcheons PE02-BNBDL

Brushed Pewter Pull Escutcheons (Discontinued)

  • Mfr # PE02-BNBDL
  • Zoro # G603799742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE02-BNBDL
Zoro #
G603799742
UPC #
843512025297
Country of Origin
China

Dimensions

Length
13/16"
Width
9/16"

Details

Finish
Brushed Pewter
Material
Zinc

Description

Pull Escutcheons offer a low profile, easy and revolutionary way to transition from existing 3" center-to-center holes to longer 96 mm center-to-center, or 4-1/4" center-to-center to 128 mm center-to-center. Paired with our most popular cabinet pulls, they virtually disappear once installed. A second pair can also be used on the inside of the cabinet door to cover the back of the original holes. This escutcheon can be paired with Jeffrey Alexander or Elements collections like Brenton, Bremen 2, Chesapeake, Bella, Lafayette and more. Each item is individually wrapped to protect the item from damage. Attachment hardware is not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.