Shop JEFFREY ALEXANDER
See all product information
Create Account
Davis 1-3/8" Diameter Round Knob
- Mfr # 387MB
- Zoro # G422837939
product price:
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Material
Zinc
Finish
Matte Black
Diameter
1-3/8 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387MB
- Zoro #
- G422837939
- UPC #
- 196734067546
- Country of Origin
- Thailand
- Material
- Zinc
- Finish
- Matte Black
- Color
- Matte Black
Dimensions
- Diameter
- 1-3/8 in
Description
Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The beautiful silhouette of this spherical knob is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection also features six pull lengths, and 12” and 18” appliance handles, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.