
Davis 1-3/8" Diameter Round Knob
Mfr # 387SBZ
Zoro # G322837930
product price: $8.59
/eaKey Features
Material
Zinc
Finish
Satin Bronze
Diameter
1-3/8 in
Color
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387SBZ
Zoro #
G322837930
UPC #
196734067560
Country of Origin
Thailand
Dimensions
Diameter
1-3/8 in
Details
Material
Zinc
Finish
Satin Bronze
Color
Satin Bronze
Description
Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The beautiful silhouette of this spherical knob is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection also features six pull lengths, and 12” and 18” appliance handles, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.