Zoro Homepage

Davis 12" Center-to-Center Bar Pull

  • Mfr # 387-12NI

  • Zoro # G822837850


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length
13-1/8 in
Material
Zinc
Color
Polished Nickel
Width
5/8 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-12NI
Zoro #
G822837850
UPC #
196734067959
Country of Origin
Thailand

Dimensions

Length
13-1/8 in
Width
5/8 in

Details

Material
Zinc
Color
Polished Nickel
Finish
Polished Nickel

Description

Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The understated silhouette of this appliance handle is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection also features six standard pull lengths, a beautiful coordinating spherical knob, and 18” appliance handle, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.