
Davis 160 mm Center-to-Center Bar Pull
Mfr # 387-160NI
Zoro # G922837927
product price: $17.85
/eaKey Features
Color
Polished Nickel
Material
Zinc
Width
3/8 in
Length
7-1/16 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387-160NI
Zoro #
G922837927
UPC #
196734067713
Country of Origin
Thailand
Dimensions
Width
3/8 in
Length
7-1/16 in
Details
Color
Polished Nickel
Material
Zinc
Finish
Polished Nickel
Description
Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The understated silhouette of this cabinet pull is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection features six standard pull lengths, a beautiful coordinating spherical knob, and 12" and 18” appliance handles, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.