
Davis 18" Center-to-Center Bar Pull
Mfr # 387-18PC
Zoro # G322837763
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Width
5/8 in
Material
Zinc
Length
19-1/8 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387-18PC
Zoro #
G322837763
UPC #
196734068031
Country of Origin
Thailand
Dimensions
Width
5/8 in
Length
19-1/8 in
Details
Finish
Polished Chrome
Material
Zinc
Color
Polished Chrome
Description
Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The understated silhouette of this appliance handle is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection also features six standard pull lengths, a beautiful coordinating spherical knob, and 12” appliance handle, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.