Shop JEFFREY ALEXANDER
See all product information
Create Account
Davis 224 mm Center-to-Center Bar Pull
- Mfr # 387-224BG
- Zoro # G122837932
product price:
$
22.15
/ea
Key Features
Finish
Brushed Gold
Color
Brushed Gold
Material
Zinc
Length
9-9/16 in
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387-224BG
- Zoro #
- G122837932
- UPC #
- 196734067829
- Country of Origin
- Thailand
- Finish
- Brushed Gold
- Color
- Brushed Gold
- Material
- Zinc
Dimensions
- Length
- 9-9/16 in
- Width
- 3/8 in
Description
Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The understated silhouette of this cabinet pull is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection features six standard pull lengths, a beautiful coordinating spherical knob, and 12" and 18” appliance handles, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.