Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davis 224 mm Center-to-Center Bar Pull

  • Mfr # 387-224MB

  • Zoro # G322837916


product price: $23.35
/ea

Key Features

Material
Zinc
Length
9-9/16 in
Color
Matte Black
Finish
Matte Black
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-224MB
Zoro #
G322837916
UPC #
196734067843
Country of Origin
Thailand

Dimensions

Length
9-9/16 in
Width
3/8 in

Details

Material
Zinc
Color
Matte Black
Finish
Matte Black

Description

Davis by Jeffrey Alexander brings a soulful touch to cabinetry with its expressive balance of curves and structure. The understated silhouette of this cabinet pull is designed to seamlessly meld with traditional, transitional, and modern spaces alike. This collection features six standard pull lengths, a beautiful coordinating spherical knob, and 12" and 18” appliance handles, all available in six popular finishes. Its elegant design and graceful presence create a sense of warmth and sophistication throughout the home. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.