Shop JEFFREY ALEXANDER
See all product information
Create Account
Nash 1-3/8" Diameter Square Knob
- Mfr # 229MB
- Zoro # G122837833
product price:
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Material
Zinc
Finish
Matte Black
Diameter
1-3/8 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229MB
- Zoro #
- G122837833
- UPC #
- 196734061025
- Country of Origin
- Thailand
- Material
- Zinc
- Finish
- Matte Black
- Color
- Matte Black
Dimensions
- Diameter
- 1-3/8 in
Description
Bold and deliberate, the Nash cabinet knob by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, and 12” and 18” appliance handles. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.