
Nash 12" Center-to-Center Bar Pull
Mfr # 229-12NI
Zoro # G222837719
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length
12-13/16 in
Color
Polished Nickel
Width
3/4 in
Finish
Polished Nickel
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-12NI
Zoro #
G222837719
UPC #
196734060677
Country of Origin
Thailand
Dimensions
Length
12-13/16 in
Width
3/4 in
Details
Color
Polished Nickel
Finish
Polished Nickel
Material
Zinc
Description
Bold and deliberate, the Nash appliance handle by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, a coordinating square knob, and 18” appliance handle. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.