Zoro Homepage

Nash 160 mm Center-to-Center Bar Pull

  • Mfr # 229-160SBZ

  • Zoro # G422837892


product price: $21.35
/ea

Key Features

Length
6-7/8 in
Finish
Satin Bronze
Material
Zinc
Width
1/2 in
Color
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-160SBZ
Zoro #
G422837892
UPC #
196734060745
Country of Origin
Thailand

Dimensions

Length
6-7/8 in
Width
1/2 in

Details

Finish
Satin Bronze
Material
Zinc
Color
Satin Bronze

Description

Bold and deliberate, the Nash cabinet pull by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, a coordinating square knob, and 12” and 18” appliance handles. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.