
Nash 160 mm Center-to-Center Bar Pull
Mfr # 229-160SN
Zoro # G422837779
product price: $21.35
/eaKey Features
Width
1/2 in
Finish
Satin Nickel
Color
Satin Nickel
Length
6-7/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-160SN
Zoro #
G422837779
UPC #
196734060752
Country of Origin
Thailand
Dimensions
Width
1/2 in
Length
6-7/8 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc
Description
Bold and deliberate, the Nash cabinet pull by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, a coordinating square knob, and 12” and 18” appliance handles. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.