
Nash 18" Center-to-Center Bar Pull
Mfr # 229-18MB
Zoro # G622837784
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Length
18-13/16 in
Width
3/4 in
Material
Zinc
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-18MB
Zoro #
G622837784
UPC #
196734060769
Country of Origin
Thailand
Dimensions
Length
18-13/16 in
Width
3/4 in
Details
Color
Matte Black
Material
Zinc
Finish
Matte Black
Description
Bold and deliberate, the Nash appliance handle by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, a coordinating square knob, and 12” appliance handle. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.