
Nash 224 mm Center-to-Center Bar Pull
Mfr # 229-224NI
Zoro # G322837923
product price: $33.35
/eaKey Features
Width
1/2 in
Length
9-3/8 in
Finish
Polished Nickel
Color
Polished Nickel
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-224NI
Zoro #
G322837923
UPC #
196734060882
Country of Origin
Thailand
Dimensions
Width
1/2 in
Length
9-3/8 in
Details
Finish
Polished Nickel
Color
Polished Nickel
Material
Zinc
Description
Bold and deliberate, the Nash cabinet pull by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, a coordinating square knob, and 12” and 18” appliance handles. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.