
Ogden 1-3/8" Diameter Mushroom Knob
Mfr # 929SBZ
Zoro # G722837844
product price: $8.25
/eaKey Features
Color
Satin Bronze
Finish
Satin Bronze
Diameter
1-3/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929SBZ
Zoro #
G722837844
UPC #
196734061506
Country of Origin
Thailand
Dimensions
Diameter
1-3/8 in
Details
Color
Satin Bronze
Finish
Satin Bronze
Material
Zinc
Description
Ogden by Jeffrey Alexander offers a polished approach to modern design, pairing refined round details with a clean square base. The clever balance of style and structure of this cabinet knob brings understated elegance to cabinets, furniture, and appliances alike. The full collection includes six standard pull lengths, and 12” and 18” appliance handles, all available in five versatile finishes. Ogden’s intentional design and refined style create an elevated statement that integrates seamlessly into diverse design aesthetics. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.