
Ogden 1-3/8" Diameter Mushroom Knob
Mfr # 929SN
Zoro # G122837819
product price: $8.25
/eaKey Features
Finish
Satin Nickel
Diameter
1-3/8 in
Material
Zinc
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929SN
Zoro #
G122837819
UPC #
196734061513
Country of Origin
Thailand
Dimensions
Diameter
1-3/8 in
Details
Finish
Satin Nickel
Material
Zinc
Color
Satin Nickel
Description
Ogden by Jeffrey Alexander offers a polished approach to modern design, pairing refined round details with a clean square base. The clever balance of style and structure of this cabinet knob brings understated elegance to cabinets, furniture, and appliances alike. The full collection includes six standard pull lengths, and 12” and 18” appliance handles, all available in five versatile finishes. Ogden’s intentional design and refined style create an elevated statement that integrates seamlessly into diverse design aesthetics. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.