
Ogden 12" Center-to-Center Bar Pull
Mfr # 929-12MB
Zoro # G222837870
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Zinc
Length
12-13/16 in
Width
3/4 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929-12MB
Zoro #
G222837870
UPC #
196734061124
Country of Origin
Thailand
Dimensions
Length
12-13/16 in
Width
3/4 in
Details
Color
Matte Black
Material
Zinc
Finish
Matte Black
Description
Ogden by Jeffrey Alexander offers a polished approach to modern design, pairing refined round details with a clean square base. The clever balance of style and structure of this appliance handle pull brings understated elegance to cabinets, furniture, and appliances alike. The full collection includes six standard pull lengths, a coordinating round knob, and 18” appliance handles, all available in five versatile finishes. Ogden’s intentional design and refined style create an elevated statement that integrates seamlessly into diverse design aesthetics. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.