Zoro Homepage

Ogden 12" Center-to-Center Bar Pull

  • Mfr # 929-12NI

  • Zoro # G122837857


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Length
12-13/16 in
Material
Zinc
Finish
Polished Nickel
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-12NI
Zoro #
G122837857
UPC #
196734061131
Country of Origin
Thailand

Dimensions

Length
12-13/16 in
Width
3/4 in

Details

Color
Polished Nickel
Material
Zinc
Finish
Polished Nickel

Description

Ogden by Jeffrey Alexander offers a polished approach to modern design, pairing refined round details with a clean square base. The clever balance of style and structure of this appliance handle pull brings understated elegance to cabinets, furniture, and appliances alike. The full collection includes six standard pull lengths, a coordinating round knob, and 18” appliance handles, all available in five versatile finishes. Ogden’s intentional design and refined style create an elevated statement that integrates seamlessly into diverse design aesthetics. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.