Shop JEFFREY ALEXANDER
See all product information
Create Account
Ogden 96 mm Center-to-Center Bar Pull
- Mfr # 929-96SN
- Zoro # G522837723
product price:
$
13.39
/ea
Key Features
Finish
Satin Nickel
Color
Satin Nickel
Material
Zinc
Length
4-5/16 in
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 929-96SN
- Zoro #
- G522837723
- UPC #
- 196734061469
- Country of Origin
- Thailand
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Material
- Zinc
Dimensions
- Length
- 4-5/16 in
- Width
- 1/2 in
Description
Ogden by Jeffrey Alexander offers a polished approach to modern design, pairing refined round details with a clean square base. The clever balance of style and structure of this cabinet pull brings understated elegance to cabinets, furniture, and appliances alike. The full collection includes six standard pull lengths, a coordinating round knob, and 12” and 18” appliance handles, all available in five versatile finishes. Ogden’s intentional design and refined style create an elevated statement that integrates seamlessly into diverse design aesthetics. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.