
Weser 128 mm Center-to-Center Bar Pull
Mfr # 410-128SBZ
Zoro # G822837935
product price: $12.25
/eaKey Features
Color
Satin Bronze
Finish
Satin Bronze
Width
1/2 in
Length
5-5/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-128SBZ
Zoro #
G822837935
UPC #
196734068222
Country of Origin
Thailand
Dimensions
Width
1/2 in
Length
5-5/8 in
Details
Color
Satin Bronze
Finish
Satin Bronze
Material
Zinc
Description
Weser by Jeffrey Alexander embodies uncomplicated beauty with a steady, streamlined design. The clean lines and softened curves of this cabinet pull create a commanding presence, flowing confidently through modern and timeless interiors alike. The full collection offers six standard pull lengths, along with a coordinating round knob, and 12" and 18” appliance handle in six versatile finishes. With its effortless style, Weser delivers unmistakable distinction and enduring appeal. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.