Zoro Homepage

Weser 18" Center-to-Center Bar Pull

  • Mfr # 410-18PC

  • Zoro # G022837735


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Zinc
Width
3/4 in
Length
18-7/8 in
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-18PC
Zoro #
G022837735
UPC #
196734068574
Country of Origin
Thailand

Dimensions

Width
3/4 in
Length
18-7/8 in

Details

Finish
Polished Chrome
Material
Zinc
Color
Polished Chrome

Description

Weser by Jeffrey Alexander embodies uncomplicated beauty with a steady, streamlined design. The clean lines and softened curves of this cabinet knob create a commanding presence, flowing confidently through modern and timeless interiors alike. The full collection offers six standard pull lengths, along with a coordinating round knob, and 12” appliance handle in six versatile finishes. With its effortless style, Weser delivers unmistakable distinction and enduring appeal. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.