Zoro Homepage

Weser 305 mm Center-to-Center Bar Pull

  • Mfr # 410-305SBZ

  • Zoro # G722837899


product price: $68.05
/ea

Key Features

Finish
Satin Bronze
Material
Zinc
Length
12-11/16 in
Width
9/16 in
Color
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-305SBZ
Zoro #
G722837899
UPC #
196734068468
Country of Origin
Thailand

Dimensions

Length
12-11/16 in
Width
9/16 in

Details

Finish
Satin Bronze
Material
Zinc
Color
Satin Bronze

Description

Weser by Jeffrey Alexander embodies uncomplicated beauty with a steady, streamlined design. The clean lines and softened curves of this cabinet pull create a commanding presence, flowing confidently through modern and timeless interiors alike. The full collection offers six standard pull lengths, along with a coordinating round knob, and 12" and 18” appliance handle in six versatile finishes. With its effortless style, Weser delivers unmistakable distinction and enduring appeal. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.