Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Daily Cleaner Light Lavender Scent 32oz Spray Bottle

  • Mfr # BATH32PROEA

  • Zoro # G816650625


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATH32PROEA
Zoro #
G816650625
UPC #
-
Country of Origin
China

Description

Non-toxic, multi-purpose and multi-surface cleaner for daily use in bathrooms and related areas. Removes calcium, lime, hard water deposits, soap scum discoloration and dirt. Great for use on stainless, ceramic, porcelain, plastics, tile, glass, toilets and sinks. Safe on all plumbing including copper and plastic PVC. Won't harm septic flow. Contains no alcohol, ammonia, bleach or phosphates. Application - Bathrooms; Applicable Material - Ceramic; Fiberglass; Glass; Plastic; Steel; Vinyl. Specifications Applicable Material - Ceramic; Fiberglass; Glass; Plastic; Steel; Vinyl Application - Bathrooms Capacity - 32 oz. Compliance Standards - EPA Design for the Environment recognized Dirt Types - Grease; Grime; Soap Scum; Soil; Water Spots Packing Type - Spray Bottle Physical Form - Liquid Type - Cleaners and Detergents-Bathroom Fragrance - Light Lavender.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.