Zoro Homepage

3.5 oz. Jelly Beans Assorted, PK300

  • Mfr # OFX72692

  • Zoro # G5831030


product price: $168.99
/pk 300, $0.56/ea
Free Shipping & Returns

Key Features

Flavor
Assorted
Size
0.35 oz
Snack Food Type
Candy
Product Type
Candy Jelly Beans
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX72692
Zoro #
G5831030
UPC #
071567726924
Country of Origin
United States

Dimensions

Size
0.35 oz
Item Size
0.35 oz

Details

Flavor
Assorted
Snack Food Type
Candy
Item
Candy Jelly Beans
Product Type
Candy Jelly Beans
Package Type
Box
Packs per Case
1
Pack Size
105 oz
Items per Pack
300

Description

Candy Jelly Beans, Packs per Case 1, Product Type Candy Jelly Beans, Flavor Assorted, Items per Pack 300, Pack Size 105 oz, Item Size 0.35 oz, Package Type Box, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.