Shop JELLY BELLY
See all product information
Create Account
Candy, PK 80
- Mfr # 72512
- Zoro # G4495788
product price:Â
$
36.49
/pk of 80, $0.46/ea
Key Features
Flavor
Assorted
Size
0.35 oz
Snack Food Type
Jelly Beans
Product Type
Candy
Features
Gluten Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72512
- Zoro #
- G4495788
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Assorted
- Snack Food Type
- Jelly Beans
- Item
- Candy
- Product Type
- Candy
- Features
- Gluten Free
- Packing Type
- Bag
- Standards
- OU Kosher Certified
- Package Type
- Bag
- Pack Size
- 28 oz
- Items per Pack
- 80
Dimensions
- Size
- 0.35 oz
- Item Width
- 6 in
- Item Size
- 0.35 oz
- Item Length
- 9 in
- Item Height
- 4 1/8 in
Description
Candy, Product Type Candy, Flavor Assorted, Items per Pack 80, Pack Size 28 oz, Item Height 4 1/8 in, Item Size 0.35 oz, Item Width 6 in, Item Length 9 in, Package Type Bag, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.