Air Brake Lock, Kaba Ilco N54G Key Type
Mfr # YO-1MK2-KD
Zoro # G4430839
product price: $41.89
/eaKey Features
Construction
Aluminum
Color
Silver
Type
Keyed Differently Single Knob, Air Brake Lock for Tractors, Buses and Straight Trucks
Contains
Single Knob Air Brake Lock, (2) Keys, Hex Key, (2) Set Screws, Drill Bit, Roll Pin
Fits
Trucks, Tractors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YO-1MK2-KD
Zoro #
G4430839
UPC #
-
Country of Origin
United States
Dimensions
Length
3 3/8 in
Details
Item
Air Brake Lock
Construction
Aluminum
Color
Silver
Type
Keyed Differently Single Knob, Air Brake Lock for Tractors, Buses and Straight Trucks
Contains
Single Knob Air Brake Lock, (2) Keys, Hex Key, (2) Set Screws, Drill Bit, Roll Pin
Fits
Trucks, Tractors
Key Type
Keyed Differently
Application
Trucks
Material
Zinc
Includes
(1) Hex Key, (1) Drill Bit, (2) Keys, (1) Roll Pin, (2) Set Screws
Vehicle Lock Type
Air Brake Locks
Keying
Keyed Different
Body Color
Silver
Air Brake Type
Knob
Description
Air Brake Lock, Type Keyed Differently Single Knob, Air Brake Lock for Tractors, Buses and Straight Trucks, Length 3 3/8 in, Zinc, Body Color Silver, Fits Trucks, Tractors, Air Brake Type Knob, Application Trucks, Includes (1) Hex Key, (1) Drill Bit, (2) Keys, (1) Roll Pin, (2) Set Screws, Air Brake Locks, Keying Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.