Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Lock, Kaba Ilco N54G Key Type

  • Mfr # YOKEMK4-KD

  • Zoro # G4430820


product price: $41.59
/ea

Key Features

Construction
Aluminum
Key Type
Keyed Differently
Fits
Trucks, Tractors
Contains
Double Knob Air Brake Lock, (2) Keys, Hex Key, 2 Set Screws
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YOKEMK4-KD
Zoro #
G4430820
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/2 in

Details

Item
Air Brake Lock
Construction
Aluminum
Key Type
Keyed Differently
Fits
Trucks, Tractors
Contains
Double Knob Air Brake Lock, (2) Keys, Hex Key, 2 Set Screws
Color
Silver
Type
Keyed Differently Double Knob, Air Brake Lock for All Tractors
Material
Zinc
Application
Trucks
Includes
(1) Hex Key, (2) Keys, (2) Set Screws
Air Brake Type
Double Knob
Keying
Keyed Different
Body Color
Silver
Vehicle Lock Type
Air Brake Locks

Description

Air Brake Lock, Type Keyed Differently Double Knob, Air Brake Lock for All Tractors, Length 5 1/2 in, Zinc, Body Color Silver, Fits Trucks, Tractors, Air Brake Type Double Knob, Application Trucks, Includes (1) Hex Key, (2) Keys, (2) Set Screws, Air Brake Locks, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.