Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red

  • Mfr # GHAL-KA

  • Zoro # G4430848


product price:  $21.19
/ea

Key Features

Type
Keyed Alike
Material
Aluminum
Port Size (In.)
1-7/8 in x 3/4 in
Color
Red
Includes
Lock, (2) Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHAL-KA
Zoro #
G4430848
UPC #
-
Country of Origin
United States

Dimensions

Port Size (In.)
1-7/8 in x 3/4 in
Height
2 1/8 in
Depth
3 1/4 in
Width
2 1/2 in

Details

Item
Gladhand Lock
Type
Keyed Alike
Material
Aluminum
Color
Red
Includes
Lock, (2) Key
Number of Keys Included
2
Keying
Keyed Alike
Body Material
Aluminum

Description

Gladhand Lock, Body Material Aluminum, Color Red, Depth 3 1/4 in, Height 2 1/8 in, Includes Lock, (2) Key, Keying Keyed Alike, Number of Keys Included 2, Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.