Jendyk KPL01MK4-KA Open Base Heavy Duty King Pin Trailer Lock - Keyed Alike

  • Mfr # KPL01MK4-KA

  • Zoro # G304074315


original price:  $48.19 , new price: $47.79
new price:  $47.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPL01MK4-KA
Zoro #
G304074315
UPC #
-
Country of Origin
China

Description

Jendyks King Pin Locks are made from a thick walled, high strength ductile iron casting that is weld free and has a unique bell shape. The bell shape casting prevents the King Pin Lock from jamming or wedging in the fifth wheel. These King Pin Locks are made to defend against illegal coupling and trailer theft. These locks are made with an open base. They can be keyed alike to an existing number.

Specifications
  • Dimension: 2.5" H x 4" W x 5" L
  • Weight: 2.60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.