Air Compressor Pressure Switch
Mfr # 140-1074
Zoro # G616525277
product price: $72.55
/eaKey Features
Product Type
Air Compressor Pressure Switch
Compatible Product Type
Air Compressors
Differential Pressure - Maximum
80 psi
On Pressure Switch Setting
130 psi
Pressure Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140-1074
Zoro #
G616525277
UPC #
-
Country of Origin
United States
Dimensions
Pressure Connection Size
1/4 in
Details
Product Type
Air Compressor Pressure Switch
Compatible Product Type
Air Compressors
Differential Pressure - Maximum
80 psi
On Pressure Switch Setting
130 psi
Pressure Connection Gender
Male
Input Voltage
120V/240V AC
Pressure - Maximum
150 psi
Contact Form
SPST
Differential Pressure - Minimum
35 psi
Off Pressure Switch Setting
150 psi
Pressure - Minimum
100 psi
Pressure Connection Type
NPT
Compatible Manufacturer Part Number
69JG109220R
Item
Air Compressor Pressure Switch
Description
Air Compressor Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.