Air Compressor Pressure Switch
Mfr # 140-1079
Zoro # G416525279
product price: $304.99
/ea
Free Shipping & Returns
Key Features
On Pressure Switch Setting
105 psi
Differential Pressure - Minimum
10 psi
Pressure - Minimum
25 psi
Contact Form
SPST
Compatible Product Type
Air Compressors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140-1079
Zoro #
G416525279
UPC #
-
Country of Origin
United States
Dimensions
Pressure Connection Size
3/8 in
Details
On Pressure Switch Setting
105 psi
Differential Pressure - Minimum
10 psi
Pressure - Minimum
25 psi
Contact Form
SPST
Compatible Product Type
Air Compressors
Differential Pressure - Maximum
45 psi
Product Type
Air Compressor Pressure Switch
Pressure Connection Gender
Female
Input Voltage
120V/240V AC
Compatible Manufacturer Part Number
69HAU3
Pressure Connection Type
NPT
Item
Air Compressor Pressure Switch
Pressure - Maximum
125 psi
Off Pressure Switch Setting
125 psi
Description
Air Compressor Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.