Zoro Homepage

Air Compressor Pump, 1 Stage, 32 fl oz Oil Capacity, 4 Cylinder

  • Mfr # 421-1822

  • Zoro # G615681738


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Overall Height
14.5 in
Number of Stages
1
Stroke Length
2 3/8 in
Maximum Operating Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-1822
Zoro #
G615681738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14.5 in
Stroke Length
2 3/8 in
Overall Depth
11.5 in
Flywheel Diameter
10 3/8 in
Outlet Size
0.5 in
Inlet Size
1/2 in
Overall Width
15.25 in
Bore Diameter
0.87 in

Details

Rotation
CCW
Number of Stages
1
Maximum Operating Pressure
150 psi
Construction
Cast Iron
Weight
85 lb
Pump Speed
1,020 RPM
Lubrication Required
Yes
Oil Capacity
32 fl oz
Displacement
37.31 cu in/rev
Maximum Output Power
5 hp
Valve Material
Steel
Outlet Connection Type
NPT
Groove Section
A
Lubrication Type
Splash Lubricated
Inlet Connection Type
NPT
Sound Level
80 dB
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
17.8 cfm @ 125 psi
Valve Type
Disc
Average Pump Life
2,000 hr
Number of Cylinders
4
Cylinder Material
Cast Iron
Item
Air Compressor Pump
Inlet Gender
Female
Compressor Type
Piston
Number of Grooves
2
Duty Cycle
Intermittent
Pump Type
Piston
Compressor/Pump Enclosure Material
Cast Iron
Flywheel Included
Yes

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 17.8 cfm @ 125 psi, Number of Cylinders 4, Maximum Operating Pressure 150 psi, Flywheel Diameter 10 3/8 in, Flywheel Included Yes, Pump Speed 1,020 RPM, Compressor Type Piston, Duty Cycle Intermittent, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Steel, Cylinder Material Cast Iron, Rotation CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.