Air Compressor Pump, 1 Stage, 56 fl oz Oil Capacity, 4 Cylinder
Mfr # 421-1551
Zoro # G915681780
product price: $2,209.99
/eaKey Features
Maximum Output Power
5 hp
Construction
Cast Iron
Number of Grooves
2
Overall Depth
16.31 in
Oil Capacity
56 fl oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421-1551
Zoro #
G915681780
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
16.31 in
Overall Width
20 in
Inlet Size
1/2 in
Outlet Size
0.75 in
Bore Diameter
1.12 in
Stroke Length
3 1/4 in
Overall Height
17.75 in
Flywheel Diameter
16 in
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 23 cfm @ 125 psi, Number of Cylinders 4, Maximum Operating Pressure 150 psi, Flywheel Diameter 16 in, Flywheel Included Yes, Pump Speed 780 RPM, Compressor Type Piston, Duty Cycle Intermittent, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Steel, Cylinder Material Cast Iron, Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.