Zoro Homepage

Air Compressor Pump, 2 Stage, 32 fl oz Oil Capacity, 4 Cylinder

  • Mfr # 421-1819

  • Zoro # G215681749


product price: $1,815.99
/ea
Free Shipping & Returns

Key Features

Outlet Size
0.5 in
Overall Height
14.5 in
Displacement
27.97 cu in/rev
Number of Stages
2
Free Air Flow Rate @ Maximum Pressure
15.2 cfm @ 175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-1819
Zoro #
G215681749
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
0.5 in
Overall Height
14.5 in
Overall Width
15.5 in
Bore Diameter
0.87 in
Flywheel Diameter
13 1/2 in
Inlet Size
1/2 in
Stroke Length
2 3/8 in
Overall Depth
14.37 in

Details

Displacement
27.97 cu in/rev
Number of Stages
2
Free Air Flow Rate @ Maximum Pressure
15.2 cfm @ 175 psi
Compressor Type
Piston
Rotation
CCW
Construction
Cast Iron
Flywheel Included
Yes
Sound Level
80 dB
Maximum Operating Pressure
175 psi
Lubrication Required
Yes
Number of Grooves
2
Maximum Output Power
5 hp
Cylinder Material
Cast Iron
Groove Section
A
Outlet Gender
Female
Number of Cylinders
4
Outlet Connection Type
NPT
Item
Air Compressor Pump
Valve Type
Disc
Oil Capacity
32 fl oz
Average Pump Life
2,000 hr
Pump Type
Piston
Inlet Gender
Female
Compressor/Pump Enclosure Material
Cast Iron
Inlet Connection Type
NPT
Valve Material
Steel
Lubrication Type
Splash Lubricated
Weight
110 lb
Pump Speed
900 RPM
Duty Cycle
Intermittent

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.2 cfm @ 175 psi, Number of Cylinders 4, Maximum Operating Pressure 175 psi, Flywheel Diameter 13 1/2 in, Flywheel Included Yes, Pump Speed 900 RPM, Compressor Type Piston, Duty Cycle Intermittent, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Steel, Cylinder Material Cast Iron, Rotation CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.