Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, Stationary, 14.0cfm, 125psi

  • Mfr # G3A-60V-208/1

  • Zoro # G7813937


product price: $2,687.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
60 gal.
Phase
1
HP
3
Voltage
208V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3A-60V-208/1
Zoro #
G7813937
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
60 gal.

Details

Phase
1
HP
3
Voltage
208V
Tank Type
Vertical
Max. Pressure
125 psi
Compressor Type
Belt Driven
Free Air CFM @ Max. Pressure
20.8
Lubrication Type
Splash Lubricated
Standards
CSA Listed, UL Listed
Item
Air Compressor,Stationary,14.0cfm,125psi

Description

Air Compressor,Stationary,14.0cfm,125psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.