Zoro Homepage

Air Compressor, Stationary, 17.5cfm, 175psi

  • Mfr # W5B-60V-208/3

  • Zoro # G7814585


product price: $3,202.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
60 gal.
Phase
3
HP
5
Voltage
208V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5B-60V-208/3
Zoro #
G7814585
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
60 gal.

Details

Phase
3
HP
5
Voltage
208V
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
21.1
Lubrication Type
Splash Lubricated
Standards
UL listed
Item
Air Compressor,Stationary,17.5cfm,175psi

Description

Air Compressor,Stationary,17.5cfm,175psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.