Zoro Homepage

Air Compressor, Stationary, 6.2cfm, 125 psi

  • Mfr # K15A-30UMV-115/1

  • Zoro # G7813779


product price: $1,559.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Phase
1
HP
2 HP
Voltage
115V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K15A-30UMV-115/1
Zoro #
G7813779
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
30 gal.

Details

Phase
1
HP
2 HP
Voltage
115V
Tank Type
Vertical
Max. Pressure
125 psi
Compressor Type
Stationary
Free Air CFM @ Max. Pressure
9.8 cfm
Lubrication Type
Splash Lubricated
Item
Electric Compressor
Finish
Powder Coated
Number of Stages
2

Description

Air Compressor,Stationary,6.2cfm,125 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.