Zoro Homepage

Air Compressor, Wheeled Portable, 8.6 cfm

  • Mfr # K5HGA-8P-DU

  • Zoro # G7813587


product price: $1,476.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Free Air CFM @ 90 PSI - Air Compressor
1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5HGA-8P-DU
Zoro #
G7813587
UPC #
-
Country of Origin
United States

Details

Free Air CFM @ 90 PSI - Air Compressor
1.0
Item
Air Compressor,Wheeled Portable,8.6 cfm

Description

Air Compressor,Wheeled Portable,8.6 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.