Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, Cellulose, 10 micron

  • Mfr # 150-1010

  • Zoro # G515812287


product price: $22.75
/ea

Key Features

Outlet Size
1/2 in
Filtration Efficiency
99.9%
Housing Material
Cellulose, Polyurethane
Element Material
Cellulose
Overall Height
2.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-1010
Zoro #
G515812287
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/2 in
Overall Height
2.84 in
Overall Width
3.81 in
Inside Diameter
1 1/4 in
Inlet Size
1/2 in
Outside Diameter
12 1/4 in

Details

Filtration Efficiency
99.9%
Housing Material
Cellulose, Polyurethane
Element Material
Cellulose
Item
Air Filter Element
Filter Rating
10 micron
Features
Corrosion-Resistant
Compatible Product Type
Air Compressor Pump
Compatible Manufacturer Part Number
46079
Compressor Output Power
1/3 hp, 5 hp
Outlet Connection Type
NPT
Filtered Substance
Particulates
Outlet Gender
Female
Element Life
1 yr
Maximum Flow Rate
10 scfm
Maximum Operating Temperature
250 Degrees F

Description

Air Filter Element, Element Material Cellulose, Compatible Manufacturer Part Number 46079, Compatible Grainger Part Number Not Applicable, Overall Height 2.84 in, Inside Diameter 1 1/4 in, Outside Diameter 12 1/4 in, Compatible Product Type Air Compressor Pump, Filter Rating 10 micron, Filtration Efficiency 99.9 Percent, Maximum Flow Rate 10 scfm, Features Corrosion-Resistant, Housing Material Cellulose, Polyurethane, Compressor Output Power 1/3 hp, 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.