Zoro Homepage

Compressor, Stationary, Duplex, 35.0 cfm, Tank Size: 120 gal.

  • Mfr # 2W5B-120-208/1

  • Zoro # G7815039


product price: $6,769.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
1
HP
10
Voltage
208V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W5B-120-208/1
Zoro #
G7815039
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
120 gal.

Details

Phase
1
HP
10
Voltage
208V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Magnetic Starter
Compressor Type
Belt Driven
Free Air CFM @ Max. Pressure
42.4
Lubrication Type
Splash Lubricated
Standards
UL listed
Item
Compressor,Stationary,Duplex,35.0 cfm

Description

Compressor,Stationary,Duplex,35.0 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.