Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sprinkler Air Compressor, 1/2 HP

  • Mfr # F12S-30UMS-115/1

  • Zoro # G6111061


product price: $1,825.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
30 gal.
Phase
Single
HP
1/2
Voltage
115/230V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F12S-30UMS-115/1
Zoro #
G6111061
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
33.5 in
Overall Length
40 in
Tank Size - Air Compressor
30 gal
Overall Width
18 in
Air Tank Size
30 gal
Inlet Size
1/2 in
Outlet Size
1/2 in

Details

Phase
Single
HP
1/2
Voltage
115/230V
Tank Type
Horizontal
Max. Pressure
40 psi
Includes
Initial Fill of Compressor Oil, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
3.8
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA, UL Listed, UL1450
Number of Stages
1
Finish
Powder Coated
Pump Oil Capacity
8 fl oz
Input Voltage - Air Compressor
120V AC, 240V AC
ASME Tank
Yes
On Pressure Switch Setting
30 psi
Amps
9.4/4.7
Hz
60
HP - Air Compressor
0.5 hp
(F)NPT Outlet
1/2 in
Pump RPM
944
Enclosure
NEMA 1
Item
Fire Sprinkler Air Compressor
Max. Pressure - Air Compressor
40 psi
Tank Style - Air Compressor
Horizontal
Number of Stages - Air Compressor
1
Item - Air Compressor
Fire Sprinkler Air Compressor
Lubrication Type - Air compressor
Splash Lubricated
Control
Pressure Switch
Cylinder Material
Cast Iron
Pump Location - Air Compressor
Tank Mounted
Phase - Electrical
1
dBA @ 3 Feet
78
Style - Air Compressor
Simplex
Free Air CFM @ Max. Pressure - Air Compressor
3.7
Off Pressure Switch Setting
40 psi
Pump Type
Piston
Duty Cycle
Intermittent
Enclosure Rating
NEMA 1
Control Type
Automatic On/Off
Sound Level
78 dBA
Frequency
60 Hz
Input Voltage
120V AC, 240V AC
Free Air Flow Rate @ Maximum Pressure
3.8 cfm
Air Tank Style
Horizontal
Enclosure Type
Totally Enclosed
Maximum Operating Pressure
40 psi
Output Power
0.5 hp
Pump Location
Top Mount
Current Rating
4.7 A, 9.4 A
Maximum Speed
950 RPM
Outlet Gender
Female
Outlet Type
NPT
Pump Style
Simplex

Description

Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.5 hp, Free Air Flow Rate @ Maximum Pressure 3.8 cfm, Maximum Operating Pressure 40 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.