Fire Sprinkler Air Compressor, 1/2 HP
Mfr # F12S-BS-115/1-ACGF
Zoro # G6219981
product price: $1,527.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/230VAC
Max. Pressure
40 psi
Phase
Single
HP
0.5
Tank Type
Stationary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F12S-BS-115/1-ACGF
Zoro #
G6219981
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25.75 in
Overall Height
18.25 in
Overall Width
16.25 in
Outlet Size
1/2 in
Inlet Size
1/2 in
Description
Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Tankless, Number of Stages 1, Output Power 0.5 hp, Free Air Flow Rate @ Maximum Pressure 3.8 cfm, Maximum Operating Pressure 40 psi, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Base Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.