Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sprinkler Air Compressor, 2 HP

  • Mfr # K2S-30UMS-115/1

  • Zoro # G6085947


product price: $2,345.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
30 gal.
Phase
Single
HP
2
Voltage
115/230
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2S-30UMS-115/1
Zoro #
G6085947
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
36 in
Overall Length
39 in
Tank Size - Air Compressor
30 gal
Overall Width
16.5 in
Air Tank Size
30 gal
Outlet Size
1/2 in
Inlet Size
1/2 in

Details

Phase
Single
HP
2
Voltage
115/230
Tank Type
Horizontal
Max. Pressure
40 psi
Includes
Initial Fill of Compressor Oil, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
10.5
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA, UL Listed, UL1450
Free Air CFM @ Max. Pressure - Air Compressor
10.5
dBA @ 3 Feet
78
Enclosure
NEMA 1
Hz
60
Input Voltage - Air Compressor
120V AC, 240V AC
Pump Oil Capacity
32 fl oz
(F)NPT Outlet
1/2 in
Tank Style - Air Compressor
Horizontal
Item - Air Compressor
Fire Sprinkler Air Compressor
Cylinder Material
Cast Iron
Pump RPM
1,300
Amps
21.3/10.7
Lubrication Type - Air compressor
Splash Lubricated
Off Pressure Switch Setting
40 psi
HP - Air Compressor
2.0 hp
Number of Stages
1
Max. Pressure - Air Compressor
40 psi
ASME Tank
Yes
Phase - Electrical
1
Number of Stages - Air Compressor
1
Finish
Powder Coated
Style - Air Compressor
Simplex
Control
Pressure Switch
On Pressure Switch Setting
30 psi
Item
Fire Sprinkler Air Compressor
Pump Location - Air Compressor
Tank Mounted
Pump Type
Piston
Duty Cycle
Intermittent
Control Type
Automatic On/Off
Sound Level
78 dBA
Air Tank Style
Horizontal
Current Rating
10.7 A, 21.3 A
Output Power
2 hp
Pump Location
Top Mount
Frequency
60 Hz
Enclosure Type
Totally Enclosed
Outlet Gender
Female
Enclosure Rating
NEMA 1
Free Air Flow Rate @ Maximum Pressure
12.4 cfm
Input Voltage
120V AC, 240V AC
Pump Style
Simplex
Outlet Type
NPT
Maximum Operating Pressure
40 psi
Maximum Speed
1,280 RPM

Description

Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 12.4 cfm, Maximum Operating Pressure 40 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.