Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sprinkler Air Compressor, 2 HP

  • Mfr # K2S-BS-115/1ACGK

  • Zoro # G6164453


product price: $2,012.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115/230VAC
Max. Pressure
40 psi
Phase
Single
HP
2
Tank Type
Tankless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2S-BS-115/1ACGK
Zoro #
G6164453
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25.75 in
Overall Height
18.25 in
Overall Width
16.25 in
Inlet Size
1/2 in
Outlet Size
1/2 in

Details

Voltage
115/230VAC
Max. Pressure
40 psi
Phase
Single
HP
2
Tank Type
Tankless
Free Air CFM @ Max. Pressure
12.4
Includes
Initial Fill of Compressor Oil, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Base Mounted
Standards
ASME Approved, CSA, UL Listed, UL1450
Finish
Powder Coated
Hz
60
Pump Location - Air Compressor
Base Mounted
Cylinder Material
Cast Iron
ASME Tank
No
Motor Type
Open Dripproof
dBA @ 3 Feet
78
Item - Air Compressor
Fire Sprinkler Air Compressor
Number of Stages - Air Compressor
1
On Pressure Switch Setting
30 psi
Lubrication Type
Splash Lubricated
Max. Pressure - Air Compressor
40 psi
Input Voltage - Air Compressor
120V AC, 240V AC
Phase - Electrical
1
Pump RPM
1,280
Amps
21.6/10.8
Tank Style - Air Compressor
Tankless
Item
Fire Sprinkler Air Compressor
Off Pressure Switch Setting
40 psi
Lubrication Type - Air compressor
Splash Lubricated
Enclosure
NEMA 1
Free Air CFM @ Max. Pressure - Air Compressor
12.4
Pump Oil Capacity
32 fl oz
(F)NPT Outlet
1/2 in
HP - Air Compressor
2.0 hp
Compressor Package Type
Base Model
Number of Stages
1
Control
Pressure Switch
Style - Air Compressor
Simplex
Pump Style
Simplex
Outlet Type
NPT
Enclosure Type
Totally Enclosed
Free Air Flow Rate @ Maximum Pressure
12.4 cfm
Duty Cycle
Intermittent
Outlet Gender
Female
Output Power
2 hp
Current Rating
10.8 A, 21.6 A
Maximum Operating Pressure
40 psi
Pump Type
Piston
Sound Level
78 dBA
Pump Location
Base Mount
Frequency
60 Hz
Input Voltage
120V AC, 240V AC
Enclosure Rating
NEMA 1
Air Tank Style
Tankless
Control Type
Pressure Switch
Maximum Speed
1,280 RPM

Description

Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Tankless, Number of Stages 1, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 12.4 cfm, Maximum Operating Pressure 40 psi, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Base Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.